Buy more than* S$200* and get FREE SHIPPING

  • Color Wire Green

Color Wire Green TCW-09GN

3.80 (5)
Item.#
08348864
Mfr.#
TCW-09GN
Package Qty.
1Roll
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Finishing Material
Iron / vinyl-coated
Standard Dimensions (mm)
0.9
Length (m)
About 320
2014 TRUSCO Published Page
1-1903
Caution
Please cut wire using special tools, such as a nipper. Do not use for suspending heavy items.
Weight (kg)
1
Working Load (kgf)
3
Wire Diameter (phi mm)
0.7
TRUSCO Part Number
282-5171
Count
20
Purpose
Gardening, plantations, and other work, etc, a broad rangeFor various types of binds.
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Put a tiger on a pillar
3
From Japan
On 2017-09-01 14:34:33
I do not know the thickness in general with the number of the line.
This review is about item#8348891.
Mounting wire mesh
3
From Japan
On 2017-07-13 14:03:11
If you twist with pliers, clothing will peel off, so thicker is better. Also, I wish clothes are equipped with tools that are difficult to peel off
This review is about item#8348891.
Installation of net
3
From Japan
On 2017-07-13 13:37:05
If you twist with your fingers, the degree of tension is sweet, as you can twist clothes with pliers, you want clothes to turn, so if you have a good method, please display it.
This review is about item#8348891.
Invite planting vines
5
From Japan
On 2014-12-23 16:26:25
It is a product that is firmer than the price and more than expected. I am planning to sell some vine plants (one unique to my region) into flowerpots and make a profit. Well, will it work? If I do it, I will order a lot more.
This review is about item#08348907.
Lantern setting
5
From Japan
On 2014-03-27 13:49:56
Easy to use
This review is about item#08348882.