Buy more than* S$200* and get FREE SHIPPING

  • Color Wire Green

Color Wire Green TCW-40GN

5.00 (2)
Item.#
08348925
Mfr.#
TCW-40GN
Package Qty.
1Roll
Ship pack of
1
30.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Finishing Material
Iron / vinyl-coated
Working Load (kgf)
75
Wire Diameter (phi mm)
3.2
TRUSCO Part Number
282-5112
Weight (kg)
1
Count
8
Standard Dimensions (mm)
4
Length (m)
About 14
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To attract the vine of Ueki
5
From Japan
On 2014-12-23 16:26:25
Is a better-than-expected product have firm for the price. By offering tailored to certain vine plants (our region unique ones) to the flower pot, we are plotting and trying to human profit. Well, does it go well. If you say well, I will order a lot more.
This review is about item#08348907.
Lantern construction
5
From Japan
On 2014-03-27 13:49:56
Easy to use
This review is about item#08348882.