Buy more than* S$200* and get FREE SHIPPING

  • Color Wire

Color Wire TCWS-09Y

3.50 (4)
Item.#
08348934
Mfr.#
TCWS-09Y
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / vinyl-coated
TRUSCO Part Number
282-5295
2014 TRUSCO Published Page
1-1903
Working Load (kgf)
3
Wire Diameter (phi mm)
0.9 (cable core 0.7)
Weight (g)
60
Color
Yellow
Purpose
Gardening, tools, etc.
Count
#20
Standard Dimensions (mm)
0.9
Length (m)
15
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Mainly for gardening
5
From Japan
On 2017-01-17 19:38:42
The strength was also sufficient. So soft, easy to handle and does not hurt, so you can work with confidence without worrying about sticking your eyes. I bought 10 m, so it soon gone, it was a little inconvenient. Although it can be said that it is light for carrying.
This review is about item#8349022.
For work
3
From Japan
On 2014-09-18 18:42:00
There is neither honestly nor impossible, it is an ordinary vinyl wire.
This review is about item#08348952.
A substitute for electrical wiring that requires a certain degree of strength
5
From Japan
On 2014-06-19 13:19:16
It was just right because I wanted multicolor ones with moderate thickness. The strength was also sufficient.
This review is about item#08348952.
Wirework
1
From Japan
On 2013-03-28 18:46:45
I am doing wire work with a hobby, but the color of the photograph that your company is posting is very brightly seen than the real thing, there was a big difference with the color that I thought of. I would like to post pictures close to the color of the actual thing. I hope for the wishes of Kusumoto that color wires such as red, blue, yellow and pink with brighter color tones are wanted. Since purchased items are not used, there is no choice but to discard them. It was truly disappointing.
This review is about item#08348943.