Buy more than* S$200* and get FREE SHIPPING

  • Color Wire

Color Wire TCWS-12BK

3.00 (3)
Item.#
08348961
Mfr.#
TCWS-12BK
Package Qty.
1Roll
Ship pack of
1
3.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / vinyl-coated
TRUSCO Part Number
282-5210
Working Load (kgf)
6
Length (m)
10
Color
Black
Count
#18
Wire Diameter (phi mm)
1.2 (cable core 0.9)
Weight (g)
54
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
For work
3
From Japan
On 2014-09-18 18:42:00
No no honest Allowed without any, it is the usual vinyl line.
This review is about item#08348952.
Substitution of strength is to some extent necessary electrical wiring
5
From Japan
On 2014-06-19 13:19:16
It was just right for multicolor thing I wanted at a reasonable thickness. Strength was enough.
This review is about item#08348952.
Wirework
1
From Japan
On 2013-03-28 18:46:45
Hobby you doing wirework in, but the color of the picture, which has posted your have is reflected very bright than the real thing, there was a big difference with the tint that was yours truly of thought. I want to got me for a close photo in shades of the actual products. As yours truly of hope, we hope more bright colors of red, blue, yellow, the color wire of pink, and the like. Since the purchased product is not used, there is no choice but to discard. It was truly regrettable.
This review is about item#08348943.