Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Wire Bronze Type

Aluminum Wire Bronze Type TAW-15BZ

5.00 (2)
Item.#
08349056
Mfr.#
TAW-15BZ
Package Qty.
1Roll
Ship pack of
1
29.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Horticulture, bonsai, tools, etc.
Weight (kg)
0.4
TRUSCO Part Number
282-5732
Working Load (kgf)
4
Length (m)
80
Color
Bronze
Material
Aluminum (N070)
2014 TRUSCO Published Page
1-1904
Wire Diameter (phi mm)
1.5
Weight (g)
400
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kraft commodity production.
5
From Japan
On 2016-04-01 14:53:17
Previously, I had to buy at the hardware store, but was in a difficult state to use the winding is also less, Here is 30m. Ross also become very survived less. If such craft use of the page I think glad kana.
This review is about item#08349074.
For wire work of art
5
From Japan
On 2015-08-24 16:36:16
Purchase order number 010459510008 Use a large work of art production. Although the aluminum, it needs a power of the molding and a 4mm. Products are safe and clean while quickly receive, it was good. Always correspondence soon, it really helped us. I think good to become a little more cheaply.
This review is about item#08349101.