Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Wire Bronze Type

Aluminum Wire Bronze Type TAW-25BZ

5.00 (2)
Item.#
08349074
Mfr.#
TAW-25BZ
Package Qty.
1Roll
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Horticulture, bonsai, tools, etc.
Weight (kg)
0.4
Working Load (kgf)
13
Length (m)
30
Color
Bronze
Material
Aluminum (N070)
Wire Diameter (phi mm)
2.5
Weight (g)
400
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Craft product production.
5
From Japan
On 2016-04-01 14:53:17
Previously, I bought it at the home center, but it was hard to use with few windings, but here is 30 meters. Loss is also reduced and I am very much saved. I think that it would be nice if there were pages such as craft usage.
This review is about item#08349074.
For wire art work
5
From Japan
On 2015-08-24 16:36:16
Purchase order number 010459510008 Used for large artwork production. Although it is aluminum, when it is 4 mm, it takes a tough for molding. It was nice to receive the product quickly while remaining safe and clean. Always correspond quickly, I am saved very much. I hope it will be a little cheaper.
This review is about item#08349101.