Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Aluminum Wire Bronze Type

Aluminum Wire Bronze Type TAW-30BZ

5.00 (2)
Item.#
08349092
Mfr.#
TAW-30BZ
Package Qty.
1Roll
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Horticulture, bonsai, tools, etc.
Weight (kg)
0.4
Working Load (kgf)
17
Length (m)
20
TRUSCO Part Number
282-5767
Color
Bronze
Material
Aluminum (N070)
Wire Diameter (phi mm)
3
Weight (g)
400
2014 TRUSCO Published Page
1-1904
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Craft product production.
5
From Japan
On 2016-04-01 14:53:17
Previously, I bought it at the home center, but it was hard to use with few windings, but here is 30 meters. Loss is also reduced and I am very much saved. I think that it would be nice if there were pages such as craft usage.
This review is about item#08349074.
For wire art work
5
From Japan
On 2015-08-24 16:36:16
Purchase order number 010459510008 Used for large artwork production. Although it is aluminum, when it is 4 mm, it takes a tough for molding. It was nice to receive the product quickly while remaining safe and clean. Always correspond quickly, I am saved very much. I hope it will be a little cheaper.
This review is about item#08349101.