Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Wire Bronze Type

Aluminum Wire Bronze Type TAW-40BZ

5.00 (2)
Item.#
08349101
Mfr.#
TAW-40BZ
Package Qty.
1Roll
Ship pack of
1
29.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Horticulture, bonsai, tools, etc.
Weight (kg)
0.4
Weight (g)
400
2014 TRUSCO Published Page
1-1904
Wire Diameter (phi mm)
4.0
Color
Bronze
Material
Aluminum (N070)
TRUSCO Part Number
282-5775
Working Load (kgf)
31
Length (m)
11
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Craft product production.
5
From Japan
On 2016-04-01 14:53:17
Previously, I bought it at the home center, but it was hard to use with few windings, but here is 30 meters. Loss is also reduced and I am very much saved. I think that it would be nice if there were pages such as craft usage.
This review is about item#08349074.
For wire art work
5
From Japan
On 2015-08-24 16:36:16
Purchase order number 010459510008 Used for large artwork production. Although it is aluminum, when it is 4 mm, it takes a tough for molding. It was nice to receive the product quickly while remaining safe and clean. Always correspond quickly, I am saved very much. I hope it will be a little cheaper.
This review is about item#08349101.