Buy more than* S$200* and get FREE SHIPPING

  • Antenna Wire

Antenna Wire TATW-20

Item.#
08349117
Mfr.#
TATW-20
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To fix antenna
Core Wire Diameter (mm)
1.6
Working Load (kgf)
21
Length (m)
About 30
Material
Iron wire and smoothing (SWM-A) Table \ surface treatment: plastic coated
2014 TRUSCO Published Page
1-1904
Count
14
Wire Diameter (phi mm)
About2.0
Weight (kg)
0.55
TRUSCO Part Number
282-5856