Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire

Stainless Steel Wire TSW-09

4.67 (3)
Item.#
08349126
Mfr.#
TSW-09
Package Qty.
1Roll
Ship pack of
1
60.34 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Working Load (kgf)
14
Length (m)
About 200
Count
20
Material
Stainless steel (SUS304)
Wire Diameter (phi mm)
Around 0.9
TRUSCO Part Number
282-5635
Purpose
For horticulture, plantations, other bindings, etc. For the binding of places that rust easily.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Scarecrow
4
From Japan
On 2016-06-28 14:03:56
I bought a net for a crow coming to the field so I used it as a guide for the net. It is cheaper than the home center by price, so it is four stars. If it is 20% cheaper it has become five stars ... ·····
This review is about item#08349153.
Gardening
5
From Japan
On 2015-09-08 15:11:21
I do not know whether rust will be generated for a long time, but I am satisfied.
This review is about item#08349153.
Fix wood as same
5
From Japan
On 2015-01-23 14:21:14
It was a good product with strength.
This review is about item#08349153.