Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Wire

Stainless Steel Wire TSW-12

4.67 (3)
Item.#
08349135
Mfr.#
TSW-12
Package Qty.
1Roll
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1
TRUSCO Part Number
282-5627
Working Load (kgf)
25
Length (m)
About 110
Material
Stainless steel (SUS304)
Count
18
Wire Diameter (phi mm)
About 1.2
Purpose
For horticulture, plantations, other bindings, etc. For the binding of places that rust easily.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Scarecrow
4
From Japan
On 2016-06-28 14:03:56
I bought a net for a crow coming to the field so I used it as a guide for the net. It is cheaper than the home center by price, so it is four stars. If it is 20% cheaper it has become five stars ... ·····
This review is about item#08349153.
Gardening
5
From Japan
On 2015-09-08 15:11:21
I do not know whether rust will be generated for a long time, but I am satisfied.
This review is about item#08349153.
Fix wood as same
5
From Japan
On 2015-01-23 14:21:14
It was a good product with strength.
This review is about item#08349153.