Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire

Stainless Steel Wire TSW-16

4.67 (3)
Item.#
08349144
Mfr.#
TSW-16
Package Qty.
1Roll
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1
TRUSCO Part Number
282-5619
Count
16
Wire Diameter (phi mm)
About1.6
Purpose
For horticulture, plantations, other bindings, etc.
For the binding of places that rust easily.
Material
Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1902
Working Load (kgf)
43
Length (m)
About 62
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Scarecrow
4
From Japan
On 2016-06-28 14:03:56
I bought a net for a crow coming to the field so I used it as a guide for the net. It is cheaper than the home center by price, so it is four stars. If it is 20% cheaper it has become five stars ... ·····
This review is about item#08349153.
Gardening
5
From Japan
On 2015-09-08 15:11:21
I do not know whether rust will be generated for a long time, but I am satisfied.
This review is about item#08349153.
Fix wood as same
5
From Japan
On 2015-01-23 14:21:14
It was a good product with strength.
This review is about item#08349153.