Buy more than* S$200* and get FREE SHIPPING

  • Piano Wire

Piano Wire TPW-35

5.00 (1)
Item.#
08349171
Mfr.#
TPW-35
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cores, springs,teaching material foods, cutting soap, etc.
TRUSCO Part Number
282-5643
Working Load (kgf)
8
Length (m)
About 15
Material
Iron
Count
28
Wire Diameter (phi mm)
About 0.35
Weight (kg)
0.03
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General purpose
5
From Japan
On 2013-09-09 14:12:13
It is convenient at our company because it can be used as an aid for hanging parts and chopped parts
This review is about item#08349196.