Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Piano Wire

Piano Wire TPW-55

5.00 (1)
Item.#
08349196
Mfr.#
TPW-55
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cores, springs,teaching material foods, cutting soap, etc.
Working Load (kgf)
19
Length (m)
About 21
TRUSCO Part Number
282-5660
Material
Iron
Wire Diameter (phi mm)
About 0.55
Weight (kg)
0.05
Count
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General purpose
5
From Japan
On 2013-09-09 14:12:13
It is convenient at our company because it can be used as an aid for hanging parts and chopped parts
This review is about item#08349196.