Buy more than* S$200* and get FREE SHIPPING

  • Piano Wire

Piano Wire TPW-70

5.00 (1)
Item.#
08349205
Mfr.#
TPW-70
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cores, springs,teaching material foods, cutting soap, etc.
Count
22
Wire Diameter (phi mm)
About 0.7
Weight (kg)
0.05
Material
Iron
Working Load (kgf)
28
Length (m)
About 16
TRUSCO Part Number
282-5678
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General purpose
5
From Japan
On 2013-09-09 14:12:13
It is convenient at our company because it can be used as an aid for hanging parts and chopped parts
This review is about item#08349196.