Buy more than* S$200* and get FREE SHIPPING

  • Copper Wire

Copper Wire TDW-12

4.50 (4)
Item.#
08349223
Mfr.#
TDW-12
Package Qty.
1Roll
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Weight (kg)
1
TRUSCO Part Number
282-5830
Working Load (kgf)
7
Length (m)
About 100
Material
Copper (99.9 or more Cu(s) content)
Count
18
Wire Diameter (phi mm)
About 1.2
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For analysis
4
From Japan
On 2018-01-04 14:12:20
Purity is 99.9% or more and purchased for analysis. There is considerable price fluctuation.
This review is about item#8349232.
For the kaleidoscope decoration, twist the two to make it one, turn it around and solder it.
5
From Japan
On 2016-07-16 03:48:32
With moderate flexibility and thickness, I am quite satisfied.
This review is about item#08349232.
It is used to fix items.
4
From Japan
On 2016-01-26 15:58:25
I use it to fix items with Cu wires. When fixing items, we need "softness" for the wire. Therefore, Cu material is used instead of Fe material. The price was cheap, I used Fe material, but I could not fix it well. Also, before, we purchased Cu material at the tool shop, but there were several out of stocks. I started to use Monotaro-sama, and when necessary we can purchase the necessary Cu material at a stable price.
This review is about item#08349232.
It is used for stopping the heat insulation (glass wool, canvas) at the time of heat insulation of piping.
5
From Japan
On 2015-04-23 08:41:06
Furniture good workability with good thickness, withstands moderate tension and is very good. Although I have purchased it several times, I think that I will procure in the future.
This review is about item#08349223.