Buy more than* S$200* and get FREE SHIPPING

  • Copper Wire

Copper Wire TDW-16

4.50 (4)
Item.#
08349232
Mfr.#
TDW-16
Package Qty.
1Roll
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Purpose
Gardening, bonsai, roofs, etc.
Working Load (kgf)
13
Length (m)
About 56
Material
Copper (99.9 or more Cu(s) content)
Count
16
Wire Diameter (phi mm)
About 1.6
TRUSCO Part Number
282-5821
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For analysis
4
From Japan
On 2018-01-04 14:12:20
Purity is 99.9% or more and purchased for analysis. There is considerable price fluctuation.
This review is about item#8349232.
For the kaleidoscope decoration, twist the two to make it one, turn it around and solder it.
5
From Japan
On 2016-07-16 03:48:32
With moderate flexibility and thickness, I am quite satisfied.
This review is about item#08349232.
It is used to fix items.
4
From Japan
On 2016-01-26 15:58:25
I use it to fix items with Cu wires. When fixing items, we need "softness" for the wire. Therefore, Cu material is used instead of Fe material. The price was cheap, I used Fe material, but I could not fix it well. Also, before, we purchased Cu material at the tool shop, but there were several out of stocks. I started to use Monotaro-sama, and when necessary we can purchase the necessary Cu material at a stable price.
This review is about item#08349232.
It is used for stopping the heat insulation (glass wool, canvas) at the time of heat insulation of piping.
5
From Japan
On 2015-04-23 08:41:06
Furniture good workability with good thickness, withstands moderate tension and is very good. Although I have purchased it several times, I think that I will procure in the future.
This review is about item#08349223.