Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Colored Barbed Wire

Colored Barbed Wire TUW-20-100G

Item.#
08349266
Mfr.#
TUW-20-100G
Package Qty.
1Roll
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
The spines of the barb wires cut sharply so please exercise caution in its handling such as wearing gloves, and using tools such as pliers and nippers.
Weight (kg)
4
2014 TRUSCO Published Page
1-1905
Length (m)
100
Purpose
Wide range of uses such as gardening, plantations, and other work, etc
For various types of binds.
Wrap around walls and fences to prevent intrusion of suspicious people.
For preventing wildlife from entering gardens and vineyards.
Count
#14
TRUSCO Part Number
282-5783
Wire Diameter (phi mm)
2
Finishing Material
(SWMNGS-2), iron needle: Aluminum / vinyl-coated