Buy more than* S$200* and get FREE SHIPPING

  • Colored Barbed Wire

Colored Barbed Wire TUW-20-20G

Item.#
08349275
Mfr.#
TUW-20-20G
Package Qty.
1Roll
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The spines of the barb wires cut sharply so please exercise caution in its handling such as wearing gloves, and using tools such as pliers and nippers.
Wire Diameter (phi mm)
2.0
Weight (kg)
0.8
Purpose
Wide range of uses such as gardening, plantations, and other work, etc For various types of binds. Wrap around walls and fences to prevent intrusion of suspicious people. For preventing wildlife from entering gardens and vineyards.
Count
#14
Length (m)
20
TRUSCO Part Number
282-5791
Finishing Material
Iron (SWMNGS-2), needle: Aluminum / vinyl coated