Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Barbed Wire

Stainless Steel Barbed Wire TSUW-16-20

Item.#
08349284
Mfr.#
TSUW-16-20
Package Qty.
1Roll
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
1.6
Weight (kg)
1
TRUSCO Part Number
282-5848
Length (m)
20
Finishing Material
Stainless steel (SUS304)
Specification
U shaped spike