Buy more than* S$200* and get FREE SHIPPING

  • Wire

Wire TYW-32

4.00 (5)
Item.#
08349354
Mfr.#
TYW-32
Package Qty.
1Roll
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
Weight (kg)
1
Working Load (kgf)
90
Length (m)
15
Count
10
Purpose
Gardening, plantations, and other work, etc, a broad range For various types of binds.
Finishing Material
Steel (SWMGS-2) / uni-chrome plating
Wire Diameter (phi mm)
3.2
TRUSCO Part Number
282-5015
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For cohesion of materials and for hooking of billboard making etc.
3
From Japan
On 2018-01-17 13:39:21
Because it is made by a standard manufacturer, it can be used with confidence. The packing condition is also not bad and ordinary. . .
This review is about item#8349293.
Agriculture
5
From Japan
On 2015-03-31 22:47:37
Cut the wire to an appropriate length, process it and use it as agricultural material. Very useful
This review is about item#08349363.
Used in various places in the garden
3
From Japan
On 2014-11-27 15:36:00
I guess it's a bit expensive! I am dissatisfied with price.
This review is about item#08349363.
Bundle of steel pipe
5
From Japan
On 2014-06-21 17:48:29
Because it is cheap, it can be used without reserve.
This review is about item#08349302.
Sign hook
4
From Japan
On 2013-07-17 11:25:48
Processing is easy to do. There is somewhat shiny. Material is fine.
This review is about item#08349327.