Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Barbed Wire
  • Barbed Wire
  • Barbed Wire

Barbed Wire TUW-16-100

5.00 (3)
Item.#
08349372
Mfr.#
TUW-16-100
Package Qty.
1Roll
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Steel (SWMGS-2) / fusion zinc galvanizing
Wire Diameter (phi mm)
1.6
Weight (kg)
5
Specification
U shaped spike
Length (m)
100
TRUSCO Part Number
282-5708
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for beasts
5
From Japan
On 2017-03-31 17:48:32
Thank you for your prompt response, it was a very good product. Also, if there is a chance, thank you.
This review is about item#8349397.
For crime prevention in the neighboring part of the newly built condominium
5
From Japan
On 2016-03-02 16:01:13
This time I bought it for visual security. Since plating processing is done, the appearance is glittering and it seems painful feeling when touching. I think that it is perfect for price / merchantability. Next time I would like to install it on the fence of the materials storage place.
This review is about item#08349381.
Prevention of penetration of pests
5
From Japan
On 2016-02-12 10:57:24
Since it is galvanized, it can be used with confidence without rusting. The effect is outstanding.
This review is about item#08349372.