Buy more than* S$200* and get FREE SHIPPING

  • Barbed Wire
  • Barbed Wire
  • Barbed Wire

Barbed Wire TUW-20-100

5.00 (3)
Item.#
08349397
Mfr.#
TUW-20-100
Package Qty.
1Roll
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Steel (SWMGS-2) / fusion zinc galvanizing
Wire Diameter (phi mm)
2.0
Weight (kg)
7
Purpose
Wide range of uses such as gardening, plantations, and other work, etc For various types of binds. Wrap around walls and fences to prevent intrusion of suspicious people. For preventing wildlife from entering gardens and vineyards.
Specification
U shaped spike
Length (m)
100
TRUSCO Part Number
282-5694
Caution
The spines of the barb wires cut sharply so please exercise caution in its handling such as wearing gloves, and using tools such as pliers and nippers.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for beasts
5
From Japan
On 2017-03-31 17:48:32
Thank you for your prompt response, it was a very good product. Also, if there is a chance, thank you.
This review is about item#8349397.
For crime prevention in the neighboring part of the newly built condominium
5
From Japan
On 2016-03-02 16:01:13
This time I bought it for visual security. Since plating processing is done, the appearance is glittering and it seems painful feeling when touching. I think that it is perfect for price / merchantability. Next time I would like to install it on the fence of the materials storage place.
This review is about item#08349381.
Prevention of penetration of pests
5
From Japan
On 2016-02-12 10:57:24
Since it is galvanized, it can be used with confidence without rusting. The effect is outstanding.
This review is about item#08349372.