Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Net

Stainless Steel Wire Net SH-029020-5

4.50 (2)
Item.#
08349406
Mfr.#
SH-029020-5
Package Qty.
1Roll
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
1000
Weight (kg)
4.2
Mesh Size
0.98mm
Wire Diameter (phi mm)
0.29
Material
Stainless steel (SUS304)
TRUSCO Part Number
512-2554
Mesh
20
Length (m)
5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production of net basket for processing experiment sample
5
From Japan
On 2015-12-03 15:03:49
For sudden experiments, purchase as a net-made self-made material. Small size wire mesh is also a home center, but no large size. I was prepared for long delivery, but I ordered and arrived the next day, it was saved. It is packed beautifully, it is satisfactory for quality, I am satisfied very much. In case of urgent need, I think that we will first search for products on the site of Monotaro.
This review is about item#08349406.
hobby
4
From Japan
On 2007-12-31 21:49:49
It was easy to use.
This review is about item#08349476.