Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Net

Stainless Steel Wire Net SH-047010-10

4.50 (2)
Item.#
08349476
Mfr.#
SH-047010-10
Package Qty.
1Roll
Ship pack of
1
699.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Width (mm)
1000
2014 TRUSCO Published Page
1-1908
Wire Diameter (phi mm)
0.47
Weight (kg)
10.9
Material
Stainless steel (SUS304)
Mesh Size
2.07mm
Length (m)
10
TRUSCO Part Number
512-2627
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production of net basket for processing experiment sample
5
From Japan
On 2015-12-03 15:03:49
For sudden experiments, purchase as a net-made self-made material. Small size wire mesh is also a home center, but no large size. I was prepared for long delivery, but I ordered and arrived the next day, it was saved. It is packed beautifully, it is satisfactory for quality, I am satisfied very much. In case of urgent need, I think that we will first search for products on the site of Monotaro.
This review is about item#08349406.
hobby
4
From Japan
On 2007-12-31 21:49:49
It was easy to use.
This review is about item#08349476.