Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Wire Net

Stainless Steel Wire Net SH-100025-10

4.50 (2)
Item.#
08349512
Mfr.#
SH-100025-10
Package Qty.
1Roll
Ship pack of
1
689.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Width (mm)
1000
TRUSCO Part Number
512-2660
Mesh Size
9.16mm
Wire Diameter (phi mm)
1.00
Weight (kg)
12.3
Material
Stainless steel (SUS304)
2014 TRUSCO Published Page
1-1908
Mesh
2.5
Length (m)
10
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Produce a net cage to handle the experimental sample
5
From Japan
On 2015-12-03 15:03:49
Because of the steep experiment, purchase as a material for net basket own. Small size of the wire mesh, but it's also in the do-it-yourself store, large size is no. The length I delivery time had been prepared, but the order to arrive the next day, was saved. It is neatly packed, quality manner in alright also, very happy. If the Yosu a sudden, I think to try a First and product search site of Monotarou.
This review is about item#08349406.
hobby
4
From Japan
On 2007-12-31 21:49:49
It was easy to use.
This review is about item#08349476.