Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Coated Wire Net

Vinyl Coated Wire Net BK-1816-10

4.67 (3)
Item.#
08349546
Mfr.#
BK-1816-10
Package Qty.
1Roll
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
910
Length (m)
10
Material
Vinyl coating iron wire
2014 TRUSCO Published Page
1-1908
Wire Diameter (phi mm)
1.2
Weight (kg)
5.5
TRUSCO Part Number
512-2686
Mesh
16mm
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For pigeon intrusion prevention
4
From Japan
On 2017-10-16 17:05:11
The quality was satisfactory, but the price of the home center was cheaper. The eyes were just fine.
This review is about item#8349582.
Small animals (rats) prevention of invasion
5
From Japan
On 2014-08-18 13:14:32
Since the house where I live now was a place where animals could easily enter and exit under the floor at the old house, I was surrounded by a 40 mm tortoise net, but I was in trouble with small rats appearing but when I exchanged for a 10 mm turtle net, small animals · I prevented the invasion of fallen leaves.
This review is about item#08349616.
Break repair of diamond shaped fence
5
From Japan
On 2014-08-05 16:28:13
A part of the diamond-shaped fence was dropped off, so we applied a similar-type honeycomb wire mesh and fixed it with a color number line. Although tortoise has a weak image, this product uses a relatively thick line, and since it also matched colors, it is not noticeable even in amateur repair. I think that I do not buy Ripi because the amount is enough, but the feeling of use is satisfactory.
This review is about item#08349521.