Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Coated Wire Net

Vinyl Coated Wire Net BK-1816-20

4.67 (3)
Item.#
08349555
Mfr.#
BK-1816-20
Package Qty.
1Roll
Ship pack of
1
209.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
910
Mesh
16mm
Length (m)
20
Material
Vinyl coating iron wire
2014 TRUSCO Published Page
1-1908
Wire Diameter (phi mm)
1.2
Weight (kg)
11.0
TRUSCO Part Number
512-2732
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For pigeon intrusion prevention
4
From Japan
On 2017-10-16 17:05:11
The quality was satisfactory, but the price of the home center was cheaper. The eyes were just fine.
This review is about item#8349582.
Small animals (rats) prevention of invasion
5
From Japan
On 2014-08-18 13:14:32
Since the house where I live now was a place where animals could easily enter and exit under the floor at the old house, I was surrounded by a 40 mm tortoise net, but I was in trouble with small rats appearing but when I exchanged for a 10 mm turtle net, small animals · I prevented the invasion of fallen leaves.
This review is about item#08349616.
Break repair of diamond shaped fence
5
From Japan
On 2014-08-05 16:28:13
A part of the diamond-shaped fence was dropped off, so we applied a similar-type honeycomb wire mesh and fixed it with a color number line. Although tortoise has a weak image, this product uses a relatively thick line, and since it also matched colors, it is not noticeable even in amateur repair. I think that I do not buy Ripi because the amount is enough, but the feeling of use is satisfactory.
This review is about item#08349521.