Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Coated Wire Net

Vinyl Coated Wire Net BK-1826-10

5.00 (2)
Item.#
08349582
Mfr.#
BK-1826-10
Package Qty.
1Roll
Ship pack of
1
70.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
910
Count
18
Wire Diameter (phi mm)
1.2
Weight (kg)
3.2
TRUSCO Part Number
512-2708
Mesh
26mm
Length (m)
10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Small animals (rat) Intrusion Prevention
5
From Japan
On 2014-08-18 13:14:32
Small animal where because house living now was a place easy to enter and exit the animal is under the floor in the old family, but it was surrounded by a 40mm hexagonal network was in trouble in the haunt of small mouse was replaced with 10mm hexagonal network of - it prevents the fallen leaves of the intrusion.
This review is about item#08349616.
Breach repair of diamond fence
5
From Japan
On 2014-08-05 16:28:13
Since part of the diamond fence had been dropped, Ategai the hexagonal wire mesh of similar colors, was fixed by color annealing wire. Turtle this product but there is a weak image is using a relatively thick track number, and does not stand out too much in amateur repair because the combined color. The amount would not the repeater buying enough so certain, but a feeling of use is satisfactory.
This review is about item#08349521.