Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Bracket 24 L Stainless Steel
  • Joint Bracket 24 L Stainless Steel
  • Joint Bracket 24 L Stainless Steel

Joint Bracket 24 L Stainless Steel TK24-L3S

5.00 (4)
Item.#
08349634
Mfr.#
TK24-L3S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt Hole Pitch (mm)
phi6.5 (with a circular hole)
Dimension W (mm)
24
Hole Diameter (phi mm)
7x30
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Dimension L1 (mm)
100
TRUSCO Part Number
283-1601
Plate Thickness (mm)
2.0
Dimension L2 (mm)
50
Finishing Material
Stainless steel (SUS304)
Number of Holes
4
Weight (g)
60
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for mounting soap-free dispensers
5
From Japan
On 2017-07-21 16:39:17
It was firmly attached without noticeable to adjust the mounting position of the sink. It is made of stainless steel and is safe around water. Other than this size was saved because we did not have this size.
This review is about item#8349634.
Used as metal fittings for handle storage shelves
5
From Japan
On 2016-03-22 20:01:02
L bracket, there was no product with a long hole, it became bigger metal fittings. It was compact size and it was exactly the size I was looking for if there was no L metal fitting with a long hole. In addition, because it is made of stainless steel, it is strong against rust and is safe.
This review is about item#08349625.
Used as an assembly part of equipment
5
From Japan
On 2014-11-18 13:40:20
I was looking for metal fittings with the required dimensions, so I bought it because I found an affordable one. Since it is SUS product, we selected it as one that does not require processing as much as possible. It was somewhat larger as a screw hole, but it was treated with a washer etc. without problem.
This review is about item#08349634.
I used it for attaching a fog lamp of a motorbike.
5
From Japan
On 2014-04-29 15:33:41
Both size, hole diameter, material was just fit and we bought it. Such metal fittings are not readily available in standard form as desired, and we will ask a precision sheet metal supplier, but then you can not get it at this price. I am satisfied.
This review is about item#08349634.