Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Joint Bracket 33 L Chromate
  • Joint Bracket 33 L Chromate
  • Joint Bracket 33 L Chromate

Joint Bracket 33 L Chromate TK33-L4CM

4.00 (3)
Item.#
08349652
Mfr.#
TK33-L4CM
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mounting bracket Automotive parts mounting bracket.
Plate Thickness (mm)
2.0
Dimension L2 (mm)
51
Finishing Material
Iron (chromate)
Dimension L1 (mm)
151
TRUSCO Part Number
283-1112
Bolt Hole Pitch (mm)
50
Dimension W (mm)
33
Hole Diameter (phi mm)
7x30
Number of Holes
4
Weight (g)
118.7
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Although I tried to use it for installing a water supply filter ...
3
From Japan
On 2018-04-16 13:03:39
I tried purchasing thought that it could be used as a mounting base for Osaka soul filter housing, but the position of the hole did not match. Even if I purchase it by eye measurements it will not work. I think that strength is problematic because there is considerable thickness.
This review is about item#8349643.
Stay with reflection plate attached
4
From Japan
On 2017-05-25 23:43:44
The size was perfect size. I did not match the position of the hole, so I drilled a hole. I want you to join three holes into one hole.
This review is about item#8349652.
Air conditioner indoor unit prevention to fall
5
From Japan
On 2017-03-18 19:04:51
Easy to drill holes as the board thickness is thin. We processed at the site matching. I think that it can be used for various purposes depending on the ingenuity.
This review is about item#8349652.