Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 40 L Chromate
  • Joint Bracket 40 L Chromate
  • Joint Bracket 40 L Chromate

Joint Bracket 40 L Chromate TK40-L2CM

4.00 (1)
Item.#
08349661
Mfr.#
TK40-L2CM
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Bolt Hole Pitch (mm)
50
Plate Thickness (mm)
2
Hole Diameter (phi mm)
6.5
Number of Holes
4
Weight (g)
119.4
Length L1 (mm)
95
2014 TRUSCO Published Page
1-1898
Width W (mm)
40
Dimension W (mm)
40
Finishing Material
Iron (chromate)
Dimensions L (mm)
95
TRUSCO Part Number
283-1783
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As part stay
4
From Japan
On 2016-02-01 15:06:58
I am satisfied with the goods, but I think that it was better if there were other colors.
This review is about item#08349661.