Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Bracket 40 L Chromate
  • Joint Bracket 40 L Chromate
  • Joint Bracket 40 L Chromate

Joint Bracket 40 L Chromate TK40-L3CM

4.00 (1)
Item.#
08349677
Mfr.#
TK40-L3CM
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Bolt Hole Pitch (mm)
50
Plate Thickness (mm)
2
Hole Diameter (phi mm)
6.5
Dimensions L (mm)
145
TRUSCO Part Number
283-1791
Number of Holes
6
2014 TRUSCO Published Page
1-1898
Width W (mm)
40
Dimension W (mm)
40
Finishing Material
Iron (chromate)
Weight (g)
175
Length L1 (mm)
145
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As part stay
4
From Japan
On 2016-02-01 15:06:58
I am satisfied with the goods, but I think that it was better if there were other colors.
This review is about item#08349661.