Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 76 L Chromate
  • Joint Bracket 76 L Chromate
  • Joint Bracket 76 L Chromate

Joint Bracket 76 L Chromate TK76-L2CM

Item.#
08349686
Mfr.#
TK76-L2CM
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt Hole Pitch (mm)
50
Dimension W (mm)
76
Finishing Material
Iron (chromate)
Dimension L1 (mm)
50
TRUSCO Part Number
283-1805
Plate Thickness (mm)
2
Hole Diameter (phi mm)
7x30
Dimension L2 (mm)
50
Weight (g)
119.4
Number of Holes
4