Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Bracket 76 L Chromate
  • Joint Bracket 76 L Chromate
  • Joint Bracket 76 L Chromate

Joint Bracket 76 L Chromate TK76-L4CM

Item.#
08349695
Mfr.#
TK76-L4CM
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Bolt Hole Pitch (mm)
50
Dimension W (mm)
76
Finishing Material
Iron (chromate)
Dimension L1 (mm)
100
TRUSCO Part Number
283-1813
Plate Thickness (mm)
2
Hole Diameter (phi mm)
7x30
Dimension L2 (mm)
100
Weight (g)
238.7
Number of Holes
8