|
Joint Bracket 76 Type Flat TK76-F2CM
- Item.#
- 08349704
- Mfr.#
- TK76-F2CM
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Bolt Hole Pitch (mm)
- 50
- Finishing Material
- Iron (chromate)
- Number of Holes
- 4
- Weight (g)
- 119.4
- TRUSCO Part Number
- 283-0817
- Hole Diameter (phi mm)
- 7x30
- Width (mm)
- 76
- Plate Thickness (mm)
- 2
- Length (mm)
- 95
|
Customers Who Viewed This Item Also Viewed