Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Bracket 76 Type Flat

Joint Bracket 76 Type Flat TK76-F4CM

Item.#
08349713
Mfr.#
TK76-F4CM
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bolt Hole Pitch (mm)
50
Finishing Material
Iron (chromate)
TRUSCO Part Number
283-0825
Plate Thickness (mm)
2
Length (mm)
195
Hole Diameter (phi mm)
7x30
Width (mm)
76
Number of Holes
8
Weight (g)
238.7