Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 76 Type Flat

Joint Bracket 76 Type Flat TK76-F6CM

Item.#
08349722
Mfr.#
TK76-F6CM
Package Qty.
1PC
Ship pack of
1
8.38 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Bolt Hole Pitch (mm)
50
Finishing Material
Iron (chromate)
2014 TRUSCO Published Page
1-1898
Weight (g)
358
TRUSCO Part Number
283-0833
Hole Diameter (phi mm)
7x30
Width (mm)
76
Plate Thickness (mm)
2.0
Length (mm)
295
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.