Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Metal Fitting 19 Type C Chromium

Joint Metal Fitting 19 Type C Chromium TK19-C8AC

5.00 (2)
Item.#
08349731
Mfr.#
TK19-C8AC
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
Hole Pitch (mm)
25
Plate Thickness (mm)
2.0
Weight (g)
57
TRUSCO Part Number
287-9034
Dimension L2 (mm)
28
2014 TRUSCO Published Page
1-1891
Number of Holes
8
Dimension L1 (mm)
154
Material
Iron (chrome)
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of suspension shelf
5
From Japan
On 2017-02-04 09:18:01
I have optimal usage because all sizes are available.
This review is about item#8349765.
Production of suspension shelf
5
From Japan
On 2017-02-03 18:43:05
I have optimal usage because all sizes are available.
This review is about item#8349765.