Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium

Joint Metal-Fittings 19 Type C Chromium TK19-C3C

Item.#
08349747
Mfr.#
TK19-C3C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
Number of Holes
3
Dimension L1 (mm)
118
TRUSCO Part Number
283-0841
Dimension L2 (mm)
13.5
Finishing Material
Iron (chrome)
Plate Thickness (mm)
2
Weight (g)
38.8
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.