Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium

Joint Metal-Fittings 19 Type C Chromium TK19-C4C

Item.#
08349756
Mfr.#
TK19-C4C
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
2014 TRUSCO Published Page
1-1891
Number of Holes
4
Dimension L1 (mm)
143
TRUSCO Part Number
283-0850
Dimension L2 (mm)
13.5
Finishing Material
Iron (chrome)
Bolt Hole Pitch (mm)
25
Plate Thickness (mm)
2.0
Weight (g)
53.7
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.