Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium
  • Joint Metal-Fittings 19 Type C Chromium

Joint Metal-Fittings 19 Type C Chromium TK19-C6C

Item.#
08349774
Mfr.#
TK19-C6C
Package Qty.
1PC
Ship pack of
1
4.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
2014 TRUSCO Published Page
1-1891
Number of Holes
6
Dimension L1 (mm)
193
TRUSCO Part Number
283-0868
Dimension L2 (mm)
13.5
Finishing Material
Iron (chrome)
Bolt Hole Pitch (mm)
25
Plate Thickness (mm)
2.0
Weight (g)
61.2
Purpose
Connecting fitting bracket.
Auto parts fixture bracket.
Can be used for various occasions such as carpentry.