Buy more than* S$200* and get FREE SHIPPING

  • Joint Metal Fitting 19 Type C Chromium
  • Joint Metal Fitting 19 Type C Chromium
  • Joint Metal Fitting 19 Type C Chromium

Joint Metal Fitting 19 Type C Chromium TK19-C6AC

5.00 (2)
Item.#
08349792
Mfr.#
TK19-C6AC
Package Qty.
1PC
Ship pack of
1
3.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
19
Hole Diameter (phi mm)
6.5
Bolt Hole Pitch (mm)
25
Finishing Material
Iron (chrome)
Plate Thickness (mm)
2
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Dimension L2 (mm)
28
Weight (g)
46.3
TRUSCO Part Number
283-0884
Number of Holes
6
Dimension L1 (mm)
104
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of hanging shelf
5
From Japan
On 2017-02-04 09:18:01
Size was able to optimal use so have all variety.
This review is about item#8349765.
Production of hanging shelf
5
From Japan
On 2017-02-03 18:43:05
Size was able to optimal use so have all variety.
This review is about item#8349765.