Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 24 Flat
  • Joint Bracket 24 Flat
  • Joint Bracket 24 Flat

Joint Bracket 24 Flat TK24-F2C

5.00 (1)
Item.#
08349801
Mfr.#
TK24-F2C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
2.3
Dimension W (mm)
24
Dimension L1 (mm)
100
Weight (g)
45
TRUSCO Part Number
283-1465
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Number of Holes
3
Dimension L2 (mm)
-
Hole Diameter (phi mm)
7x30
Finishing Material
Iron (chromium)
Hole Pitch (mm)
phi6.5 (with a circular hole)
Purpose
Mounting bracket Automotive parts mounting bracket.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make it a reinforcing material for installing a light projector on a ship
5
From Japan
On 2014-03-07 15:01:32
It would be nice to have a little larger pore size (8 mm).
This review is about item#08349801.