Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 24 Flat
  • Joint Bracket 24 Flat
  • Joint Bracket 24 Flat

Joint Bracket 24 Flat TK24-F3C

5.00 (1)
Item.#
08349817
Mfr.#
TK24-F3C
Package Qty.
1PC
Ship pack of
1
3.44 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
2.3
Finishing Material
Iron (chromium)
Hole Pitch (mm)
phi6.5 (with a circular hole)
Dimension W (mm)
24
Dimension L1 (mm)
150
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Weight (g)
55
TRUSCO Part Number
283-1473
Number of Holes
5
Dimension L2 (mm)
-
Hole Diameter (phi mm)
7x30
Purpose
Mounting bracket Automotive parts mounting bracket.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make it a reinforcing material for installing a light projector on a ship
5
From Japan
On 2014-03-07 15:01:32
It would be nice to have a little larger pore size (8 mm).
This review is about item#08349801.