Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 24 Flat
  • Joint Bracket 24 Flat
  • Joint Bracket 24 Flat

Joint Bracket 24 Flat TK24-FL2C

5.00 (1)
Item.#
08349826
Mfr.#
TK24-FL2C
Package Qty.
1PC
Ship pack of
1
3.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
2.3
Weight (g)
45
Finishing Material
Iron (chrome)
TRUSCO Part Number
283-1481
Hole Pitch (mm)
(with round holes) phi6.5
Dimension W (mm)
24
Dimension L2 (mm)
65
Dimension L1 (mm)
65
Hole Diameter (phi mm)
6.5
Width W (mm)
24
Length L2 (mm)
65
Type
LType
Material
Iron (chrome)
Number of Holes
3
2014 TRUSCO Published Page
1-1893
Length L1 (m)
65
Length L1 (mm)
65
Purpose
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trying to reinforcing material to mount the projector on a ship
5
From Japan
On 2014-03-07 15:01:32
If there is until about a little more large pore size (8mm) it is nice.
This review is about item#08349801.