Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 24 Flat
  • Joint Bracket 24 Flat
  • Joint Bracket 24 Flat

Joint Bracket 24 Flat TK24-FL3C

5.00 (1)
Item.#
08349835
Mfr.#
TK24-FL3C
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
2.3
Number of Holes
4
2014 TRUSCO Published Page
1-1893
Length L1 (m)
100
Length L1 (mm)
100
Width W (mm)
24
Length L2 (mm)
65
Type
LType
Material
Iron (chrome)
Hole Pitch (mm)
(with round holes) phi6.5
Dimension W (mm)
24
Dimension L2 (mm)
65
Dimension L1 (mm)
100
Hole Diameter (phi mm)
6.5
Weight (g)
55
Finishing Material
Iron (chrome)
TRUSCO Part Number
283-1490
Purpose
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make it a reinforcing material for installing a light projector on a ship
5
From Japan
On 2014-03-07 15:01:32
It would be nice to have a little larger pore size (8 mm).
This review is about item#08349801.