Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 24 Flat

Joint Bracket 24 Flat TK24-FT3C

5.00 (1)
Item.#
08349844
Mfr.#
TK24-FT3C
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
2.3
Dimension L2 (mm)
65
Hole Diameter (phi mm)
7x30
Finishing Material
Iron (chromium)
Hole Pitch (mm)
phi 6.5 (those with a circular hole)
Application
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Dimension W (mm)
24
Dimension L1 (mm)
100
Weight (g)
55
TRUSCO Part Number
283-1503
Number of Holes
4
Purpose
Mounting bracket Automotive parts mounting bracket.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make it a reinforcing material for installing a light projector on a ship
5
From Japan
On 2014-03-07 15:01:32
It would be nice to have a little larger pore size (8 mm).
This review is about item#08349801.