Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Joint Bracket 24 Flat
  • Joint Bracket 24 Flat
  • Joint Bracket 24 Flat

Joint Bracket 24 Flat TK24-FX4C

5.00 (1)
Item.#
08349853
Mfr.#
TK24-FX4C
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
2.3
2014 TRUSCO Published Page
1-1894
Hole Diameter (phi mm)
6.5,7x30
Weight (g)
65
Type
XType
Material
Iron (chrome)
Number of Holes
5
Length L1 (mm)
105
Width W (mm)
24
Length L2 (mm)
100
TRUSCO Part Number
283-1511
Purpose
Mounting bracket Automotive parts mounting bracket.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make it a reinforcing material for installing a light projector on a ship
5
From Japan
On 2014-03-07 15:01:32
It would be nice to have a little larger pore size (8 mm).
This review is about item#08349801.