Buy more than* S$200* and get FREE SHIPPING

  • Joint Bracket 43 Flat
  • Joint Bracket 43 Flat
  • Joint Bracket 43 Flat

Joint Bracket 43 Flat TK43-F2C

Item.#
08349862
Mfr.#
TK43-F2C
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Connecting fitting bracket. Auto parts fixture bracket. Can be used for various occasions such as carpentry.
Dimension W (mm)
43
Hole Diameter (phi mm)
8.5x35
Finishing Material
Iron (chromium)
Bolt Hole Pitch (mm)
phi9 (with a circular hole)
Plate Thickness (mm)
3.2
Dimension L1 (mm)
130
Weight (g)
150
TRUSCO Part Number
283-1121
Number of Holes
3